Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Top Tape & Label

Model # :WB436745

MPN #: SG3304Y

Anti-Slip Traction Yellow Hazard Tape Roll, 4" x 60'

Product Description
Anti-Slip Traction Yellow Hazard Tape Roll, 4" x 60 Feet

Premium grade colored anti-slip tape are an effective way to offer visual warning of a slip and fall hazard. The surface is an aggressive mineral abrasive compound on a thick PVC liner. Tape will adhere to most any clean, dry surface with an acrylic adhesive system. Tape and adhesive are water, chemical and oil resistant for use in both indoor & outdoor applications.

Tape meets NFSI 101-A "High Traction" and meets or exceeds OSHA 1910.24 and 1910.26 and meet or exceed OSHA 1910.24 and 1910.26.

PRICE
$91.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Width4 in

Product Details

StyleHigh Visibility
TypeSolid
Package Quantity1
DescriptionAnti-Slip Floor Tape
ColorYellow
Manufacturers Part NumberSG3304Y
BrandTop Tape & Label