Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228490

MPN #: 3ASTCDNE

Mighty Line® Anti-Slip Floor Tape, Caution Do Not Enter Print, 3W x 60'L, Yellow

Product Description
Yellow Caution Do Not Enter Mighty Line® Anti Slip Floor Tape is 3" wide by 60 feet long. The printed message says Caution Do Not Enter, printed in black lettering along the length of the anti slip tape. This tape is 25 MIL thick with a peel and stick, adhesive backing. This tape does not leave any residue during removal. To apply the tape, peel the liner off and stick it to a clean, dry surface. There is no wait time, industrial traffic can continue immediately. This anti slip tape can be applied to wood, metal, and concrete. This tape has an industrial strength adhesive.

Features
  • Withstands your most grueling warehouse traffic
  • Anti-slip floor marking tape
  • Easier to install then paint and lasts
  • Stair Traction Tape, High Traction Anti-Slip Grit Pattern


PRICE
$92.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width3 in
Weight6 lbs

Product Details

StyleCaution
TypeAnti-Slip Floor Tape
MaterialAluminum
Package Quantity1
ColorYellow
Manufacturers Part Number3ASTCDNE
BrandMighty Line