Global Industrial
Model # :WBB1646098
Global Industrial Anti Static Bubble Bags, 10"W x 15-1/2"L, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Provide excellent antistatic bubble protection to electric equipment with these easy-to-use self-seal pouches. These self-seal bubble pouches have a 1' lip and tape seal. They are made with high slip 3/16" bubbles.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 10 in |
| Thickness | 3/16 in |
Product Details
| Type | Anti-Static Self-Seal Bubble Bags |
| Package Quantity | 250 |
| Color | Pink |
| Manufacturers Part Number | B1646098 |
| Closure | Lip & Tape Seal |
| Brand | Global Industrial |
| Recyclable | No |