- Permanently elastic, abrasion-resistant and comfortable
- Heat- and solder-resistant
- Double-layer ESD table mat (dissipative/conductive)
- Chemical- and oil-resistant
- Typical bleeder resistance 106–108 ohms
- Antireflective surface makes your work easier
- RoHS-compliant
- Incl. two 10 mm press stud connectors
Weller® Anti-Static ESD Premium Soldering Mat, 1/16" Thick, 35-7/16" L x 23-5/8" W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-7/16 |
| Width | 23-5/8 |
| Weight | 3 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Gray |
| Surface Material | Elastic |
| Border Color Family | Gray |
| Conductive | Yes |
| Backing Material | Elastic |
| Pattern | Smooth |
| Static Dissipative | Yes |
| Anti Static | Yes |
| Description | Conductive Anti-Fatigue Mat |
| Manufacturers Part Number | T0051403599 |
| Brand | Weller |