NoTrax® Cushion-Stat w/Dyna-Shield® Anti Static Mat 3/8" Thick 3' x 60' Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
NoTrax® Cushion Stat w/Dyna-Shield® Anti-Static Mat, 3/8", 3'W Full 60' Roll, Blk/Yl
Cushion Stat is a dissipative/anti-static mat made from a NoTrax® exclusive Dyna-Shield® PVC sponge, specially formulated to absorb static electricity keeping sensitive electronic circuitry safe from damage. Cushion-Stat™ with Dyna-Shield® is manufactured with a tough protective top layer that increases the strength of the product and provides long lasting wear and outperforms the competition in tear resistance and tensile strength. The non-directional pebble embossed top surface is easy to clean and provides excellent traction. Designed for use in medium duty dry work areas. Absorbs static electricity keeping sensitive electronic circuitry safe. RG 106 - 109 ?; RP 106 - 109 ?. Beveled edges on all 4 sides. Grounding cord available, not required.
Cushion Stat is a dissipative/anti-static mat made from a NoTrax® exclusive Dyna-Shield® PVC sponge, specially formulated to absorb static electricity keeping sensitive electronic circuitry safe from damage. Cushion-Stat™ with Dyna-Shield® is manufactured with a tough protective top layer that increases the strength of the product and provides long lasting wear and outperforms the competition in tear resistance and tensile strength. The non-directional pebble embossed top surface is easy to clean and provides excellent traction. Designed for use in medium duty dry work areas. Absorbs static electricity keeping sensitive electronic circuitry safe. RG 106 - 109 ?; RP 106 - 109 ?. Beveled edges on all 4 sides. Grounding cord available, not required.
PRICE
$819.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 3 ft |
| Weight | 114.6 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Brown |
| Application | Antifatigue |
| Surface Material | Dyna-Shield |
| Series | Cushion-Stat |
| Border Color Family | Yellow |
| Conductive | No |
| Backing Material | PVC Foam |
| Pattern | Pebbled |
| Static Dissipative | Yes |
| Anti Static | No |
| Manufacturers Part Number | 825R0036BY |
| Brand | NoTrax |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Electronic Areas |