Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB664500

MPN #: 1340GLI001

Anti Static Foam Shippers, 5"W x 5"L x 3"D, White - Pkg Qty 24

Product Description
These antistatic foam shippers are designed for static-sensitive and fragile shipments. They are made of convoluted foam and 200 lbs tested corrugated material to keep products firmly in place. They come assembled with glued foam top and loose bottom.

PRICE
$113.04  Sold in packages of 24 / $4.71 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
113.04
Buy 3 pkgs
113.14
Buy 4 pkgs - 6 pkgs
107.52Save $5.52 (5%)
Buy 6 pkgs - 15 pkgs
107.55Save $5.49 (5%)
Buy 16+ pkgs
104.16Save $8.88 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Depth3 in

Product Details

TypeAnti-Static Foam Shippers
MaterialCorrugated Cardboard/Polyurethane
Package Quantity24
DescriptionAnti-Static Foam Shipper
ColorWhite
Manufacturers Part Number1340GLI001