Model # :WBB664501
MPN #: 1340GLI002
Anti Static Foam Shippers, 9"W x 6"L x 3-1/4"D, White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
For static-sensitive, fragile shipments. Convoluted foam and 200 lb. test corrugated material keeps products firmly in place. It comes assembled with glued foam top and loose bottom.
PRICE
$187.20 Sold in packages of 24 / $7.80 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 9 in |
| Depth | 3-1/4 in |
Product Details
| Type | Anti-Static Foam Shippers |
| Material | Corrugated Cardboard/Polyurethane |
| Package Quantity | 24 |
| Description | Anti-Static Foam Shipper |
| Color | White |
| Manufacturers Part Number | 1340GLI002 |