Features:
- Bags are manufactured from pink, anti-static polyethylene film
- Zipper extends the width of the bag to secure contents
Model # :WBB3173507
Weights & Dimensions
| Length | 24 |
| Width | 12 in |
| Thickness | 4 |
Product Details
| Package Quantity | 250 |
| Description | Reclosable Anti Static Poly Bags |
| Color | Pink |
| Bag Opening Type | Zip Top |
| Manufacturers Part Number | B3173507 |
| Brand | Global Industrial |
| Recyclable | Yes |