LPD Trade ESD, Anti-Static Tube Brush, Base only, 4-5/7", Black - C27131
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility. Base only, handle sold separately.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 2-3/4 in |
| Height | 3-5/9 in |
| Weight | 0.4 lbs |
| Bristle Length | 1/2 in |
| Cleaning Width | 4-5/7 in |
Product Details
| Handle Material | Conductive Polypropylene |
| Type | Anti-Static |
| Color | Black |
| For Use With | C29902, C29903, C29904 & C29905 |
| Material | Polypropylene |
| Description | Anti-Static Tube Brush (Base only) |
| Manufacturers Part Number | C27131 |
| Brand | LPD Trade |
| Bristle Material | Conductive Nylon |