Vikan 5380-90-9 3.5" Pipe Brush- Medium, Black
Write a Review
|
Questions & Answers (0)
Product Description
This tube brush has bristles along the sides as well as in the front. It is used in areas where a wider tube cleaning action is required or where the equipment has an endpoint that cannot be reached with a hand brush. Works well as a drain brush, particularly in black. Requires a European-thread handle. (This part number replaces 53932)
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 6-7/64 in |
| Height | 3-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Medium Pipe Brush |
| Color | Black |
| Manufacturers Part Number | 5380909 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |