x

Take 15% off your entire order!

Offer applied at checkout

Wizkid Antimicrobial Original Urinal Mats, Gray 12/Pack, 6 Packs/Box - OR-10001-GR Case

Image Shown In Black

Wizkid Antimicrobial Original Urinal Mats, Gray 12/Pack, 6 Packs/Box - OR-10001-GR Case

Item #: WBB1517590

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $558.00

$93.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wizkid Antimicrobial Original Urinal Mats, Gray 12/Pack, 6 Packs/Box - OR-10001-GR Case

The restroom mat that eliminates odors before they start. Antimicrobial enzyme inhibits bacteria growth and accompanying odor. No puddles. No odor. No stain. Non-skid. Self-drying. Easy disposal. 72 Mats. Grey blend with white flecks.

  • LENGTH INCHES 21
  • WIDTH INCHES 18
  • HEIGHT INCHES 1/4
  • COLOR FINISH Grey
  • BRAND WizKid
  • CONSTRUCTION Polyproplyene/Polyester/Rubber
  • DESCRIPTION Original Urial Mat
  • MANUFACTURERS PART NUMBER OR-10001-GR Case
  • MOUNT TYPE Urinal
  • PACKAGE QUANTITY 72
  • SCENT --
  • STYLE Original
  • WEIGHT LBS 57
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wizkid Antimicrobial Original Urinal Mats, Gray 12/Pack, 6 Packs/Box - OR-10001-GR Case

Wizkid Antimicrobial Original Urinal Mats, Gray 12/Pack, 6 Packs/Box - OR-10001-GR Case

Item #: WBB1517590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant