Wearwell® Tile-Top SpongeCote® Anti Fatigue Mat 7/8" Thick 2' x Up to 60' Black
|
Questions & Answers (0)
Select Length in (feet)
2 feet
Product Description
7/8" THICK ANTI-MICROBIAL TILE VINYL TOP ANTIFATIGUE MATTING
Cut Length/Minimum 1 Foot, Maximum 60 Feet
Marble ergonomic matting is perfect for dry, high traffic areas. These anti-microbial mats protect against mold and bacteria. It protects the health of the employees and facility. The mats are ideal for any dry area where overall comfort and productivity are important and it is great for hospital and healthcare facilities or laboratories and pharmacies and more. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. These 7/8" thick anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
Cut Length/Minimum 1 Foot, Maximum 60 Feet
Marble ergonomic matting is perfect for dry, high traffic areas. These anti-microbial mats protect against mold and bacteria. It protects the health of the employees and facility. The mats are ideal for any dry area where overall comfort and productivity are important and it is great for hospital and healthcare facilities or laboratories and pharmacies and more. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. These 7/8" thick anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
PRICE
$95.90
($47.95/foot)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 2 ft |
| Weight | 3 lbs |
| Thickness | 7/8 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Tile-Top AM Spongecote® Ultrasoft |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Nitrile Foam |
| Pattern | Marble |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | Yes |
| Description | Custom Length Mat, 1 - 60 ft |
| Manufacturers Part Number | 419.78x2CUTAMBK |
| Slip Resistant | No |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Healthcare Facility, Cleanroom |