Wearwell® Tile-Top SpongeCote® Anti Fatigue Mat 7/8" Thick 2' x 3' Gray
|
Questions & Answers (0)
Product Description
7/8" THICK ANTI-MICROBIAL TILE VINYL TOP ANTIFATIGUE MATTING
36"x 24" Mat
Marble ergonomic matting is perfect for dry, high traffic areas. These anti-microbial mats protect against mold and bacteria. It protects the health of the employees and facility. The mats are ideal for any dry area where overall comfort and productivity are important and it is great for hospital and healthcare facilities or laboratories and pharmacies and more. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. These 7/8" thick anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96.
36"x 24" Mat
Marble ergonomic matting is perfect for dry, high traffic areas. These anti-microbial mats protect against mold and bacteria. It protects the health of the employees and facility. The mats are ideal for any dry area where overall comfort and productivity are important and it is great for hospital and healthcare facilities or laboratories and pharmacies and more. The non-porous vinyl surface offers exceptional abrasion and chemical resistance. These 7/8" thick anti-fatigue mats feature a Nitricell® sponge base and beveled edges for safety. Passes NSF anti-microbial test ASTM G21-96.
PRICE
$125.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Weight | 8 lbs |
| Thickness | 7/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Gray |
| Surface Material | Vinyl |
| Series | Tile-Top AM Spongecote® Ultrasoft |
| Border Color Family | Gray |
| ESD | No |
| Backing Material | Nitrile Foam |
| Pattern | Marble |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | Yes |
| Manufacturers Part Number | 419.78x2x3AMGY |
| Slip Resistant | No |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Healthcare Facility, Cleanroom |