Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800527

Global Industrial™ Diamond-Plate Anti Fatigue Mat 15/16" Thick 2' x Cut to 75' Blk/Yellow

Select Length in (feet)

2 feet
Product Description
✓ Chemical-resistant vinyl with diamond-tread plate surface
✓ Thick PVC sponge base helps reduce foot, back & knee fatigue
✓ Choose the custom length that fits your application

This 2' wide Global Industrial™ Diamond Plate Ergonomic Mat can be custom-cut to a specific length when the stock lengths don't work for your unique application. The custom mat, available from a minimum length of 2' to a maximum of 75', has the same construction & features as stock mat sizes and is used to improve comfort & productivity by helping to reduce fatigue and strain on worker's back, hips, legs, knees, and feet.

This industrial antifatigue mat is made of chemical-resistant 100% recycled vinyl with a durable slip-resistant embossed diamond-tread plate top that is surface-bonded to a 15/16"-thick buoyant foam base to provide a soft and supportive surface for walking or standing employees. Beveled edges and a bright yellow border help eliminate tripping hazards to improve safety. For use in dry work areas.

  • Call 1-800-645-1232 to order precise custom cut lengths (ex. 6'6" mat)
  • Custom cut mats are non-returnable and non-cancellable
  • Please allow a tolerance on cut mats for each side
  • PRICE
    $71.90

    ($35.95/foot)

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    LengthCustom Length
    Width2 ft
    Thickness15/16" in

    Product Details

    TypeCut to Length
    Wet/Damp/Dry RatingUsable in wet area
    ColorBlack/Yellow
    Surface MaterialVinyl
    Border Color FamilyYellow
    ESDNo
    Backing MaterialVinyl Foam
    PatternDiamond Plate
    ModularNo
    EdgeBeveled
    AntimicrobialNo
    DescriptionCustom Length Mat, 1 - 75 ft
    Manufacturers Part Number800527
    Slip ResistantYes
    BrandGlobal Industrial

    Warranty

    WarrantyN/A

    Compliance & Certifications

    Environmental ConditionsDry Area