- Standard Class 125 Specification:ASME B1.20.1 Threads
- ASME B16.4 Dimensions
- Pressure Rating
- ASTM A-126 Material
- ASTM A-153 Galvanizing
- 175 psi @150 degrees WOG Made in USA
Anvil 1-1/2x1 Galv Ci Hex Bushing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 X 1 in |
Product Details
| Type | Hex |
| Point Of Origin | Domestic |
| Material | Galvanized Cast Iron |
| Package Quantity | 7 |
| Connection Style | MNPT X FNPT |
| Manufacturers Part Number | 0319907440 |
| Fitting Type | Bushing |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |