- Dimensions
- Pressure Rating ASME B16.3
- Material ASTM A-197
- Galvanizing ASTM A-153
- Threads ASME B1 20.1
- 300 PSI @ 150 Degrees
- Made in USA
Anvil 1 Galv Mi 45 Street Ell
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-13/64 in |
| Size | 1 in |
Product Details
| Type | Street |
| Point Of Origin | Domestic |
| Material | Galvanized Malleable |
| Package Quantity | 8 |
| Connection Style | MNPT X FNPT |
| Manufacturers Part Number | 0311027601 |
| Fitting Type | 45 Degree Street Elbow |
| Angle | 45 |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |