- Dimensions
- Pressure Rating ASME B16.3
- Material ASTM A-197
- Galvanizing ASTM A-153
- Threads ASME B1 20.1
- 300 PSI @ 150 Degrees
- Made in USA
Anvil 3/4 In. Black Malleable 90 Elbow
Write a Review
|
Questions & Answers (0)
Product Description
Anvil 3/4 Blk Mi 90 Ell
PRICE
$3.49
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4 in |
Product Details
| Type | Standard |
| Point Of Origin | Domestic |
| Material | Black Malleable |
| Package Quantity | 1 |
| Connection Style | FNPT |
| Manufacturers Part Number | 0310001003 |
| Fitting Type | 90 Degree Elbow |
| Angle | 90 |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |