- Dimensions
- Pressure Rating ASME B16.3
- Material ASTM A-197
- Galvanizing ASTM A-153
- Threads ASME B1 20.1
- 300 PSI @ 150 Degrees
- Made in USA
Anvil G1190 1-1/2 In. Black Di Floor Flange
Write a Review
|
Questions & Answers (0)
Product Description
Anvil G1190 1-1/2 Blk Di Floor Flange
PRICE
$22.50
5
5
Expected on or around 10/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 |
Product Details
| Point Of Origin | Domestic |
| Material | Iron |
| Package Quantity | 7 |
| Connection Style | Flange |
| Manufacturers Part Number | 0310105804 |
| Fitting Type | Floor Flange |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |