Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anvil

Model # :WBB453739

MPN #: 0311106009

Anvil G1190 2 Galv Di Floor Flange

Product Description
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 300 PSI @ 150 Degrees
  • Made in USA
PRICE
$60.95

Min. purchase quantity is 4
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 in

Product Details

Point Of OriginDomestic
MaterialGalvanized Iron
Package Quantity5
Connection StyleFlange
Manufacturers Part Number0311106009
Fitting TypeFloor Flange
BrandAnvil

Compliance & Certifications

Lead Free CompliantYes