Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eemax

Model # :WBB1774464

MPN #: AP048480

Eemax AP048480 Commercial Electric Tankless Water Heater 48kW 408V 57.8A

Product Description
Eemax SpecAdvantage with PHD provides unlimited hot water on demand in various commercial, institutional, industrial and safety applications with unsurpassed efficiency, reliability, precision, and speed. Featuring 18 unique patent pending design claims that enable the use of electric tankless water heating in new hot water applications. The patent pending features, such as a predictive control algorithm, thermo-optical heat guard, data logger and parabolic flow pattern are the components of the Parabolic Heat Design, which produces the best performance in electric tankless water heating. Parabolic Heat Design results in the most precise temperature control, faster speed to temperature, and optimized energy usage - providing peace of mind to the engineer, customer and user.

Features:
  • Field Replaceable, non-ferrous, lead-free cartridge-style direct heating element
  • Thermo-Optical sensor for protection against entrained air or improper commissioning
  • New element design
  • NSF-61 listed materials of construction
  • Active energy management to ensure optimal application of energy based on real-time system demands
  • Multistage element turn-on
  • Visual user interface for field programming
  • Integrated high-capacity Flow Meter
  • Field adjustable turn-on flow rate
PRICE
$8,299.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-3/16 in
Depth10-1/4 in
Height17-5/8 in
Weight60 lbs
Recommended Wire Size6 AWG
Connection Size1-1/4 in

Product Details

TypeHot or Cold Water Feed
ColorGray
Amperage57.8 A
Max PSI150 psi
Gallons per Minute1-40 gal/min
Temperature Range100 to 140 °F
Wattage48,000 W
Voltage480 V
Kilowatts48 kW
Min PSI25 psi
Connection StyleMNPT
Manufacturers Part NumberAP048480
BrandEemax