Replacement eyewash outlet head assembly with two GS-Plus spray heads for Guardian eyewash units.
Guardian Equipment AP470-100R Eyewash Outlet Head Assembly, 2 GS-Plus Spray Heads, Replacement
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Part |
| Shower Head Material | Brass |
| For Use With | G1814/G1814P/G1825/G1825P/G1902/G1902P |
| Number of Heads | 2 |
| Includes | Instructions, Installation Hardware |
| Material | Brass |
| Valve Type | Brass |
| Package Quantity | 1 |
| Description | Eyewash Outlet Head Replacement |
| Eyewash Flow Pressure | 30 psi |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |