Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian Equipment

Model # :WBB3131399

MPN #: G1950

Guardian Equipment Safety Station w/ Eye & Face Wash, Shower Head & Bowl

Product Description
Application: Combination eye/face wash and shower safety station. Eye/face wash features a stainless steel bowl with two large FS-Plus™ spray-type outlet heads that deliver a flood of water for rinsing eyes and face.

Shower Head: 10" diameter orange ABS plastic with 20 GPM flow control.

Shower Valve: 1" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals. Furnished with stainless steel actuating arm and 29" stainless steel pull rod.

Spray Head Assembly: Two FS-Plus™ spray heads. Each head has a "flip top" dust cover, internal flow control and filter to remove impurities from water flow.

Eye/Face Wash Bowl: 11-1/8" diameter stainless steel.

Eye/Face Wash Valve: 1/2" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals.

Pipe And Fittings: Schedule 40 galvanized steel. Furnished with orange polyethylene pipe covers for high visibility and corrosion resistance.

Supply: 1-1/4" NPT female top or side inlet.

Waste: 1-1/4" NPT female outlet. Outlet can be positioned at either 9-1/4" or 19-5/8" above finished floor by reversing lower pipe nipples.

Sign: ANSI-compliant identification sign.

Quality Assurance: Valve and spray head assemblies are factory assembled and water tested prior to shipment.

PRICE
$1,092.43

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17
Width41 in
Height33 in
Weight10 lbs
Bowl Diameter11-1/8 in
Inlet Size1-1/4 NPT Female in
Shower Head Diameter10
Outlet Size1-1/4 NPT Female in

Product Details

Flow Rate20 gal/min
Mounting LocationFloor
MaterialGalvanized Steel
Manufacturers Part NumberG1950
Eyewash Flow Pressure30-80 psi
Eyewash ActivationFlag Handle
Bowl Color FamilyStainless
BrandGuardian Equipment
Shower Flow Rate20 GPM
Eyewash Handle MaterialAluminium
ColorOrange
Eyewash Flow Rate6.4 gal/min
Shower Head MaterialABS Plastic
Pipe MaterialGalvanized Steel
Number of Heads2
Eye/Face Wash ActivatorFlag Handle
Shower Head Color FamilyOrange
IncludesEmergency Shower/Eyewash Sign, Inspection Tag
Valve Type1/2" IPS Open Ball Valve
Bowl MaterialStainless Steel

Warranty

Warranty2 yr

Compliance & Certifications

ADA CompliantNo
ANSI CertificationZ358.1-2014