Plate Chargers
Brand
Length
Material
Width
Price
Related Products
Vollrath, Somerville Soup Urn, 4635710, 7 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Dinex Dessert Dish, 4 Oz., 4000/Cs, White, DXTT6 Features: A Cost-Saving And Efficient Alternative Wide Variety Of Side Pieces On The Patient Tray High-Quality Disposables Increase Efficiency While Reducing Costs For Washing And Handling Has A Variety Of Uses On The Healthcare Tray
Features: Divided Sections – Three compartments keep food portioned and separated High Heat – Formulated for high-heat applications Disposable – Meets emergency-preparedness requirements; ideal for times when dishwashing equipment is down Versatile – Fits perfectly in Dinex DuraTherm Induction bases Superior Strength – Durable and break-resistant when transporting heavy loads Case Size – 500 Each
Mirror-finished stainless steel. Gadroon edge base. Easy to use pouring spout. All welded construction. 3 ounce capacity. Sold in package quantity of 12. Priced each.
Vollrath, Somerville Gravy/Sauce Urn, 4635410, 4 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean