Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMAX

Model # :WBB2190721

MPN #: APP4V1043TP

EMAX APP4V1043TP, Two-Stage Piston Compressor Pump, 10 HP, 4 Cylinder

Product Description
EMAX APP4V1043T, Two-Stage Piston Compressor Pump, 10 HP, 4 Cylinder

EMAX Compressor's 2 stage patented pressure lubricated air compressor pumps are the newest addition to our line. Our Patented Pressure lubricating pump ensures oil is flowing to all the critical components resulting in less wear and tear. Delivering oil to the pump at RPM's as low as 100! Our well-balanced large cast iron flywheel, crankshaft and re-buildable connecting rods provide continuous smooth operation. Our all cast iron pump provides rigid and precise tolerances. Our pressurized pumps also have a re-usable oil filter for easy maintenance. Our pumps are designed large with low RPM for long life and quite operation. These pumps have a proven life expectancy of over 70,000 hours! With our built-in head unloaders for continuous run, large flywheel, low RPM, double B-section belt drive, pressure lubricated pumps we are maximizing the life and energy savings! All back by the best warranty out there!

Features:
  • Solid cast iron 2-stage piston series pump, oil lubricated design to extend pump life
  • Ram-Tek - solid steel, heavy gauge rods, designed for maximum performance and durability
  • Cool-Tek - the coolest running compressors in the industry, air stream technology provides 35% lower operating temperature
  • Flow-Tek - concentric disc valves, deliver maximum air flow and reliability with low replacement costs, easily accessible design provides easy maintenance and durability
  • Industrial grade tapered roller bearings for maximum performance and extended pump life
  • Built-in head unloaders designed for continuous run applications
  • Bolt pattern: 9-1/4 in. x 9-1/4 in.
  • 5 year parts warranty
  • Includes 2.5 quarts of oil
  • Pumps Dimensions 21" x 28" x 21"
  • Note: EMAX, A Division of Airbase Industries
PRICE
$1,998.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width21 in
Height21 in
Weight282 lbs

Product Details

Oil TypeSynthetic Compressor Oil
CFM @ 100 PSI34 CFM
Horsepower10 HP
Oil SystemPressure Lubricated
Pump DriveBelt Drive
ColorBlack
Pump MaterialCast Iron
After CoolerNo
Max PSI175 psi
Oil Sight GlassYes
Manufacturers Part NumberAPP4V1043TP
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandEMAX

Warranty

Warranty1 Year Standard, 5 Year Extended, Extended Lifetime Limted Pump warranty