Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bluff Manufacturing

Model # :WBB2379052

MPN #: EPAP12

Approach Plate Installation For Edge of Dock Levelers, 12"L x 120"W, Gray

Product Description
An approach plate is necessary for a Edge of Dock Leveler installation where there's not an embedded steel channel in the dock face to attach the leveler to. The approach plate is anchored to the top of the dock before the leveler installation, so that the EOD can be welded to the edge of the plate. Standard model# EPAP12 is 12" long x 120" wide with a beveled edge for a smooth transition. Installation hardware sold separately.

PRICE
$619.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width120 in
Weight164 lbs

Product Details

TypeDock Leveler Accessory
MaterialSteel
ColorGray
Manufacturers Part NumberEPAP12
BrandBluff Manufacturing

Warranty

Warranty1 Year yr