Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211065

MPN #: PP-2572-36

Vestil™ Steel Hand Pump Edge-O-Dock Leveler, 26-3/4"L x 98"W, 25000 lb. Capacity

Product Description
The Edge-O-Dock leveler permanently attaches to face of dock. It is recommended for docks to be at least 48 inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. It comes complete with bumpers and installation instructions. Standard ramping is 29 inches; models FM/PP/PE 3066 and 3072 are 29-13/16 inches, with a 36-5/8 inches long ramping length available. A steel dock edge, or approach ramp is required for proper installation. The Hydraulic hand pump system is used to lift the leveler and extend the lip. The operator rotates the relief valve allowing the deck to descend down and rest upon the trailer. Unit comes complete with hand pump, wall mount brackets, cylinder, one-hundred eighty (180) inch hydraulic line and oil. Truck must pull out for leveler to return to stored position.

Features:
  • Easy install allows unit to quickly mount to any loading dock with a steel dock edge
  • Tread plate design offers a positive non-slip gripping action
  • Product design conveniently does not require a concrete recess
  • Solid steel construction offers long lasting reliable use


PRICE
$2,439.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-3/4 in
Width98 in
Height27-3/4 in
Weight Capacity25000 lbs
Weight749 lbs

Product Details

Assembly RequiredYes
TypeEdge of Dock Leveler
ColorBrown
MaterialSteel
OperationManual
Manufacturers Part NumberPP-2572-36
Bumper MaterialRubber
BrandVestil

Warranty

Warranty1 Year yr