Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB251551

MPN #: AWR-28-8A

Apron Style Walk Ramp AWR-28-8A - 28"W x 8'L - 2500 Lb. Capacity

Product Description
Aluminum Truck & Van Loading Ramps Are Lightweight And Rust Resistant.

Load and unload trucks and trailers from ground level with these walk ramps. Aluminum hand truck ramps feature rib reinforcements for strength, and are light enough that one man can set up and store compactly. Deck is grooved with non-slip serrations to provide positive all-weather traction. Made with 100% welded aluminum that is corrosion resistant. Includes 2 safety chains to connect loading ramp to trailer. 2""H curb sides help keep trucks and carts on ramp. End of ramp is tapered for easy access.

Apron Style Ramp has an end lip that rests on trailer bed to offer a smooth transition.

Note: Not for use with motorized equipment and pallet trucks.

PRICE
$725.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width2 ft 4 in
Weight Capacity2500 lbs
Weight84 lbs
Max Height29 in
Min Height6 in
Usable Width26 in

Product Details

Assembly RequiredNo
TypeTruck & Van Walk Ramp
StyleApron
MaterialAluminum
Manufacturers Part NumberAWR-28-8A
BrandVestil

Warranty

Warranty90 Days