x

Take 15% off your entire order!

Offer applied at checkout

APT Precision Boring Heads 2-1/2", R-8  Integrated Straight Shank, 1/2" Max Tool Cap

APT Precision Boring Heads 2-1/2", R-8 Integrated Straight Shank, 1/2" Max Tool Cap

Item #: WBB832743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boring Head

A boring head is one of the most important accessories in most machines shops because it allows holes to be machined to almost any size with great accuracy. It would be impractical to try to purchase drills and reamers for all the possible hole sizes up to 1.75" (44 mm) in diameter. Also, larger diameter drills and reamers could not be adapted to fit on a miniature size machine tool. The boring head is infinitely adjustable, so it can machine all of thee holes and anything in between. It can also machine stepped holes for seating bearings and internal grooves for lock rings. Boring tool cut like lathe boring tools with the difference being the tool moves rather than the work.

  • TYPE Precision Boring Head
  • BRAND APT-USA
  • HEAD DIAMETER 2-1/2"
  • THREAD SIZE --
  • MAXIMUM TOOL CAPACITY 1/2"
  • MAXIMUM OFFSET 3/4"
  • SHANK TYPE R-8 Integrated Straight Shank
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
APT Precision Boring Heads 2-1/2", R-8  Integrated Straight Shank, 1/2" Max Tool Cap

APT Precision Boring Heads 2-1/2", R-8 Integrated Straight Shank, 1/2" Max Tool Cap

Item #: WBB832743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant