Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1441686

MPN #: APWK1711NFSS

Hoffman APWK1711NFSS, Window Kit, 17.00x11.00, 19.50x13.50x.31, SS

Product Description
Steel Window Kits are designed to be used on Type 4 and 12 enclosures. Stainless Steel Window Kits are suitable for Type 4, 4X, 12 and 13 enclosures in indoor or outdoor applications where corrosion is a problem. These kits are easily installed by making a cutout in the enclosure and attaching the window and frame in place. Frames are made from heavy-gauge steel with an ANSI 61 gray polyester powder finish over pretreated surfaces or from heavy-gauge Type 304 stainless steel with a brushed finish. The window is .25-in. (6-mm) acrylic for steel kits or .25-in. (6-mm) polycarbonate material for stainless steel kits. Oil-resistant gasketing ensures a water-tight seal around the perimeter of the window and frame. All mounting hardware is furnished. Custom sizes, materials and finishes can be provided on special order. Consult factory for information.

PRICE
$889.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B19.50 x 13.50 in
Required Cutout Size (G x H)18.69 x 12.69
Window Size (M x N)17.00 x 11.00 in

Product Details

MaterialStainless Steel
DescriptionSteel & Window Kits
Manufacturers Part NumberAPWK1711NFSS
BrandHoffman