Hoffman AFK2410SS, Floor Stand Kit, Qty 2, 24.00x10.00, SS
Write a Review
|
Questions & Answers (0)
Product Description
Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures.To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.12 gauge steel floor stand has an ANSI 61 gray polyester powder finish over pretreated surfaces. Stainless steel floor stand is Type 304.
PRICE
$1,455.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24 in |
| Dimension L | 9.09 in |
| Width, C | 10.06 |
Product Details
| Number of Pieces | 2 |
| Material | Stainless Steel |
| Description | Floor Stand & Kit |
| Manufacturers Part Number | AFK2410SS |
| Brand | Hoffman |