x

Take 15% off your entire order!

Offer applied at checkout

+

DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"

DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"

Item #: WBB809860

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Speakman S-2505 Shower Arm & Flange

    $42.95

$305.87 up to 15% OFF

Price: $260.95

Save $13.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34 x 58

The AQUA UNO tub door is a single panel swing door with European style. The glass tub door has a striking curved silhouette and sophisticated frameless design giving it the look of custom glass. The tub door uses solid brass wall-to-glass hinges designed to open outward from the tub. The glass door is fitted with an easy to reach towel bar that doubles as a handle. Hardware is available in chrome or brushed nickel finish. The swing tub door is reversible for left or right wall installation. Let the AQUA UNO swing tub door from DreamLine™bring a fresh modern look to your bathroom makeover.

Features:

  • Tub Door
  • Glass type: Clear
  • 1/4 (6mm) thick tempered glass
  • Hardware finish: Chrome
  • Frameless glass design
  • Single panel swing tub door
  • Solid brass wall-to-glass hinges
  • Easy to reach towel bar
  • Reversible for left or right door opening
  • Assembly required

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHDR-3534586-01
  • COLOR FINISH Chrome
  • CONSTRUCTION Tempered Glass
  • HEIGHT INCHES 58
  • LENGTH INCHES 34
  • SERIES Aqua Uno
  • TYPE Tub
  • WIDTH INCHES 34
  • GLASS TYPE Clear Glass
  • GLASS THINKNESS INCHES 1/4
  • DOOR STYLE Hinged
  • DOOR OPENING RANGE INCHES 34
  • WALL CONNECTION TYPE Wall-mounted Hinges
  • HARDWARE COLOR FINISH Chrome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman S-2505 Shower Arm & Flange

$42.95

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"

DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"

Item #: WBB809860

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"
    DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"
    DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"
    DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"
    DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"
    DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"
    DreamLine™ Aqua UNO Single Panel Hinged Tub Door SHDR-3534586-01, 34" x 58"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant