Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172736

MPN #: US921002

Grosfillex® Aquaba 38" Round Resin Pedestal Table w/ Umbrella Hole, Zinc On Charcoal Frame

Product Description
• 100% prime resin pedestal base with two adjustable leg levelers for uneven surfaces
• Umbrella hole with cap fits 1.5" umbrella poles and accomodates Grosfillex resin umbrella base with filling cap
• Made in the USA

The Aquaba 38" Round Pedestal tables are perfect for outdoor dining. Their hard, resin surfaces are built to hold up under the harshest weather conditions. The tables are UV resistant and impervious to salt air and chlorine. If you are looking for outdoor restaurant dining tables, look no further than the Aquaba complete table by Grosfillex® These classic round tables have been updated in 2022 and are the perfect combination of style and functionality.

Proudly made in the USA, the Aquaba resin folding tables feature a realistic metal design with a surface texture that resists scratches and most common food stains. Our stringent quality standards ensure that the Aquaba will last for years of tough use in busy cafes, restaurants and patio seating areas. The base folds easily to allow the tabletop to tilt for neat, simple off-season storage.

Features:
  • Large 4-prong pedestal base for stability
  • Two leg levelers for balancing on uneven surfaces
  • Base is constructed of 100% prime resin
  • Easy to clean with soap & water or a mild detergent
  • Umbrella hole with cap to fit any outdoor umbrella with a 1-1/2" pole
  • Table base will accommodate the Grosfillex® resin umbrella base with filling cap
  • Folds for easy off-season storage
PRICE
$290.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width38 in
Depth38 in
Height28-3/8 in
Weight24.2 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyCharcoal
ColorBlack
Table Top Color FamilyGray
Table Top MaterialResin
Frame MaterialResin
Leg Type4-Legs
Manufacturers Part NumberUS921002
CollectionAquaba
ShapeRound
BrandGrosfillex

Warranty

Warranty2 Years