Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292417

MPN #: RJ33-NSYY-5X

Radians® AquaRad™ Rain Coat, 5XL, 0.25mm, TPU/200D Nylon, Yellow, RJ33-NSYY-5X

Product Description
Radians® AQUARAD™ 25 lightweight rainwear, will keep workers dry in the rain or provide protection from dirty working conditions. The comfortable, flexible and lightweight TPU exterior provides industrial strength protection from hazard environmental conditions.

  • 0.25mm TPU coating on 200D Nylon Fabric
  • ETP™ Collar: Extended in back, tapered in front for increased protection and wearable comfort
  • QDM™ Snaps: Quick release, durable metal snaps
  • Double Heat-Welded Construction for Strength and Reliability in Hazardous Conditions
  • Detachable Hood (sold separately).


PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-51/64 in
Size5XL
Thickness0.25 mil

Product Details

TypeRain Coat
ColorYellow
SeriesAquaRad™
Closure TypeSnap, Hook & Loop Collar
MaterialTPU Coating on 200D Nylon Fabric
DescriptionAquaRad™ Rain Coat
GenderUnisex
Package Quantity1
Manufacturers Part NumberRJ33-NSYY-5X
WaterproofYes
BrandRadians