Features:
- Shell Fabric : 100% Polyester, 150D Oxford Weave, PVC Coated 200g
- Lining Fabric : 100% Polyester Mesh 60g
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | High Visibility Rain Jacket |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 2 |
| Style | Light Weight |
| Closure Type | Zipper and Snap |
| Material | Polyester |
| Description | Hi-Vis Light Rain Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | US160YER5XL |
| Waterproof | Yes |
| Brand | Portwest |