- .0.25mm TPU coating on 200D Nylon Fabric
- Bib Style Overall with No Fly Front
- Adjustable Suspenders
Radians® AquaRad RB33-NSYY-2X, 0.25mm TPU/200D Nylon Rain Bibs, Yellow, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Radians® AQUARAD™ 25 lightweight rainwear, will keep workers dry in the rain or provide protection from dirty working conditions. The comfortable, flexible and lightweight TPU exterior provides industrial strength protection from hazard environmental conditions.
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-25/32 in |
| Weight | 2 lbs |
| Size | 2XL |
| Waist Size | 43-46 in |
| Thickness | 0.25 mil |
| Inseam | 32" |
Product Details
| Type | Rain Overalls |
| Color | Yellow |
| Series | AquaRad |
| Material | TPU Coating on 200D Nylon Fabric |
| Description | AquaRad Plain Front Rain Bibs |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | RB33-NSYY-2X |
| Pant Type | Bib |
| Waterproof | Yes |
| Brand | Radians |