CanDo® Aquatic Ankle Cuffs, Red, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable ankle cuffs offer superior comfort and durability. Made of buoyant and durable soft and non-abrasive closed-cell foam. Material weighs little on land, but when in water, these low-impact exercisers add resistance to your movements. For aquatic exercise routines and rehabilitation. 1 Pair - Red.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 14-1/2 in |
| Height | 12 in |
| Weight | 2 lbs |
| Size | One Size |
Product Details
| Type | Aquatic Therapy |
| Color | Red |
| Material | Closed-Cell Foam |
| Package Quantity | 1 Pair |
| Description | Aquatic Ankle Cuffs |
| Manufacturers Part Number | 20-4040R |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |