Palram - Canopia Aquila 2050 Awning Siding Kit, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Aquila 2050 siding kit provides a flat surface for mounting Aquila 2050 and Aquila 4100 door awnings on lap siding and for anchoring the awnings to wall studs. The dark gray aluminum powder coated mounting plate is durable, rust resistant and maintenance-free. One siding kit is needed for Aquila 2050 awnings and two are needed for Aquila 4100 awnings.
PROMOTIONAL PRICE
$219.95was $299.95
Save $80.00 (27%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
| Weight | 13.6 lbs |
| Projection From Wall | 11-13/16 in |
| Assembled Depth | 72 in |
| Assembled Width | 9 in |
Product Details
| Type | Door Awning |
| Frame Color Family | Gray |
| Material | Galvanized Steel |
| Color | Black |
| Series | Aquila |
| Manufacturers Part Number | HG9517 |
| Brand | Palram - Canopia |