Palram - Canopia Venus™ 1350 HG9530 Door Awning - 34"L x 53"W Clear
Write a Review
|
Questions & Answers (0)
Product Description
Protect your entryway from the elements with the simple, elegant design of the Venus 1350 door awning. The non-yellowing 2mm clear polycarbonate panel transmits over 90% of light while providing 100% protection from harmful UV rays and inclement weather. The Venus 1350 door awning is simple to assemble and easy to install with the included wall mounting kit.
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53.1 in |
| Weight | 25 lbs |
| Peak | 14 in |
Product Details
| Assembly Required | Y |
| Structure Material | Polycarbonate |
| Frame Color Family | Gray |
| Color | Clear |
| Series | Venus |
| Outdoor Structure Color Family | Clear |
| Style | Door Awning |
| Panel Color Family | Clear |
| Frame Material | Aluminum |
| Manufacturers Part Number | 702697 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 3 years |