Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB2321462

MPN #: WELJEAP1L34

Elvex® ArborPants™ Chainsaw Pants, L, 34"L, Black

Product Description
Elvex® ArborPants™ Chainsaw Pants, WELJEAP1L34 Large, 34"L, Black

Designed by Professional Arborists to be the lightest, most comfortable and durable Chain Saw Protective Pants on the Market. Professional Looking. Thin & Sleek Summer Weight Design for All Day Wear ArborPants™ eliminate straps and loose catch points associated with chaps making them safer and more comfortable to wear while climbing or working around chippers and other moving equipment. With ProlarLite™ protective padding. Newly engineered to be lighter and thinner while effectively jamming saw chain to quickly stop cutting action. Highly breathable and lightweight Nylon/Spandex material on the full seat and back of legs: fully ventilates keeping wearer cool and comfortable, stretches and flexes with climbing movements, and durable and washable. Tested and certified by Underwriter Laboratories.

Features:
  • Extended protection on left side of legs, where most injuries occur
  • Highly elastic waist, stretches up to 8" to comfortably fit a wide range of workers
  • Ample deep pockets with flaps and zipper or Velcro closures to keep your tools and possessions in and wood chips out
  • Outer Layer Coating on thigh, knee, legs fronts, and ankles: Kevlar®
  • Front and Waist: Cordura® Nylon Fabric
  • Seat/Back of Legs: Cordura® Nylon and Spandex


PRICE
$339.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeLarge, 34" Inseam

Product Details

StyleProtective Pants
TypeChainsaw Pants
MaterialCordura® Nylon Fabric
Package Quantity1
DescriptionArborPants™ Chainsaw Pants
ColorBlack
Manufacturers Part NumberWELJEAP1L34
BrandElvex

Compliance & Certifications

CertificationsASTM F-1414, ASTM-F-1897-2008