- Vest is made from an arc rated fabric with a continuous loop Kevlar® strap
- 20' long Kevlar® strap can be used to assist in contact release, drag a worker away from harm, or be used as a secondary communication device
- Eye-catching hi-vis orange color makes it easy to spot from a distance even in low-light conditions
Oberon® Arc Flash Vest with 20' Escape Strap, 4XL, Hi-Vis Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$535.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Arc Flash Vest |
| Class | ANSI Class 2 |
| Color | Hi-Vis Orange |
| Number of Pockets | 3 |
| Closure Type | Zipper |
| Material | FR Treated Cotton |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Arc Flash Vest with 20' Escape Strap |
| Manufacturers Part Number | VEST-OR-ES-4XL |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1701, ASTM F1959, ANSI 125 |