Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB2273354

MPN #: DX321RTJ

Datrex Offshore Life Vest, USCG Type I, Collared, Orange, Child, DX321RTJ

Product Description
General purpose USCG approved Type I offshore PFD is an inherent buoyant lifejacket with maximum buoyancy for adults and children in rough offshore conditions. It is designed to turn an unconscious person from face down in the water to a vertical or slightly backward position. It provides many years of trouble free service made with weather and fade resistant fabric and nonabsorbent polyethylene foam that will not lose buoyancy if cut or punctured. Sewn on SOLAS retro-reflective tape meet or exceed all requirements for commercial vessels carrying passengers for hire. This flotation device is recommended for use in offshore use.

Features
  • USCG Type I PFD
  • 24 lbs. of minimum buoyancy
  • SOLAS-grade reflective tape
  • Weather and fade-resistant polyester
  • Strongest stainless steel hardware available
PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeChild
Buoyancy24 lbs.

Product Details

TypeLife Vest
Capacity1 Person
Closure TypeMetal Buckle ( Universal)
MaterialPolyester, Metal
Package Quantity1
DescriptionOffshore Life Vest
ColorOrange
Manufacturers Part NumberDX321RTJ
BrandDatrex

Compliance & Certifications

CertificationsUSCG Type I PFD