- Portable cube is made from a durable Aramid fabric that is tested and designed to divert energy away from the worker while performing every day electrical tasks
- Serves as an additional barrier to safeguard workers that are near electrical equipment
- Cube can be moved from site to site and can be deployed on multiple configurations
- Made from highly durable Schedule 80 PVC frame and reinforced with Kevlar® rope for added strength and stability
- Anchoring is recommended for holding the structure in place to contain or divert arc energy
Oberon® ARC Flash Curtain Cube, 40KA, Three Panel Adjustable, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
Product Details
| Arc Rating | 40 |
| Material | Aramid |
| Package Quantity | 1 |
| Gender | Unisex |
| Color | Yellow |
| Manufacturers Part Number | ARCBKT-40KA-CUBE |
| Gloves Included | No |
| Hazard Risk Category (HRC) | 4 |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, CAN/ULC S801, ASTM F2676, ASTM F3272 |