Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pleasant Hearth

Model # :WBB1956174

MPN #: FA219TA

Pleasant Hearth Arched 4-Pc. Fireplace Toolset FA219TA

Product Description
The classic, arched design of this Pleasant Hearth fireplace toolset fits perfectly with any décor. The elegantly curved design accents your fireplace beautifully and coordinates with most fireplace screens. Constructed from sturdy steel, this toolset includes a shovel, poker, and Tampico brush for all your fire tending needs. This toolset is powder coated with a black finish that adds both beauty and durability. Minimal assembly is needed.

Features:
  • 4-Piece Toolset Includes Poker, Shovel, Tampico Brush, and Heavy-Duty Stand
  • Classic Arched Design - Black Finish
  • Durable Steel Construction
  • Minimal Assembly Required
  • Coordinates with Arched 4 Pc. Fireplace Screen, Model #959 (sold separately)
  • Assembly: 8-1/4-inch L X 8-1/4-inch W x 29-inch H


PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width8-1/4 in
Height29 in
Weight6 lbs

Product Details

TypeAccessory
MaterialSteel
ColorBlack
Manufacturers Part NumberFA219TA
For Use WithFireplace Related
BrandPleasant Hearth

Warranty

Warranty1 yr