Brady® Architectural Sign, Restroom Symbol & Braille, 12"Dia., White on Blue
Write a Review
|
Questions & Answers (0)
Product Description
Restroom Sign 12 in Dia Plastic White on Blue with Braille. Braille signs from Brady® meet ADA requirements and ICC/ANSI 117.1 specifications for identifying permanent rooms within a building. Braille signs feature a true dome-shaped Braille dot to meet ICC / ANSI 117.1 specifications. Durable plastic sign includes double-sided foam tape. Braille signs are required by law under the Americans with Disabilities Act.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12 in |
| Weight | 0.7 lbs |
| Thickness | 13 mil |
Product Details
| Sign Shape | Rectangle |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Architectural Restrooms Sign |
| Color | Blue |
| Manufacturers Part Number | 106181 |
| Brand | Brady |