Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :T9FB3149050

MPN #: PAD142BU

AccuformNMC™ ADA Braille Sign, All Gender Restrooms, 6"W x 3"H, Blue

Product Description
Braille Signs for Restrooms, with text, White on Blue. Meet ADA requirements with Braille tactile signs when designating permanent rooms and spaces in your facility. Properly mark gender neutral restrooms located within a facility.

Features:
  • Easy to read high contrast color raised letters with graphical symbol for ideal visibility
  • Raised 1/32" Grade 2 tactile braille
  • Modified acrylic plastic with background color
  • Denote the location of All Gender Restrooms in a facility or building
  • Available in 3-in x 6-in size and in blue or black colors


PRICE
$16.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height3 in
Weight0.1 lbs
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendAll Gender Restrooms
Mounting LocationWall, Surface
MaterialAcrylic
DescriptionADA Braille Sign, All Gender Restrooms
ColorBlue
Manufacturers Part NumberPAD142BU
BrandAccuform