Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2386824

MPN #: AJC-PS-ATX24HL-526352

AJC® Arctic Cat Prowler 550 550CC ATV Replacement Battery 2010-2015

Product Description
This is an AJC® Replacement for a Arctic Cat Prowler 550 ATV Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 350, Polarity: -/+, Terminal: I
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX24HL APTX24HL-BS CTX24HL CTX24HL-BS ETX18L M7250H M6250H PTX24HL PTX24HL-BS SC24HLBS SC24HLFA STX24HL-BS YTX24HL YTX24HL-BS Plus many other powersports battery models
PRICE
$94.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in
Weight0.8 lbs

Product Details

TypeSealed Lead Acid - AGM
Amperage23 A
For Use WithArctic Cat Prowler 550 550CC 2010-2015
Voltage12 V
TerminalsI
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX24HL-526352
Compatible Part/Model NumberAJC-PS-ATX24HL-526352
BrandAJC Battery

Warranty

Warranty1 yr