Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2388606

MPN #: AJC-PS-ATX20H-524571

AJC® Arctic Cat ZR 8000 LIMITED ES 129 794 Snowmobile Replacement Battery 2017-2018

Product Description
This is an AJC® Replacement for a Arctic Cat ZR 8000 LIMITED ES (129) Snowmobile Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 310, Polarity: +/-, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX20H APTX20H-BS CTX20H CTX20H-BS M72RBH M62RBH PTX20H PTX20H-BS SC20HBS STX20H-BS YTX20H YTX20H-BS Plus many other powersports battery models
PRICE
$86.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.82 in
Width0.94 in
Height2.05 in
Weight0.8 lbs

Product Details

TypeSealed Lead Acid - AGM
Amperage20 A
For Use WithArctic Cat ZR 8000 LIMITED ES 129 794- 2017-2018
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-ATX20H-524571
Compatible Part/Model NumberARCTIC CAT-ZR 8000 LIMITED ES (129)
BrandAJC Battery

Warranty

Warranty1 yr