Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186833

MPN #: CY50905

Thermo Scientific Arctic Express 10 Shipping System, 4.3 Liters

Product Description
Ensure optimal safety and security using Thermo Scientific™ Arctic Express™ Transport Systems - ideal for shipping infectious materials or biological samples at cryogenic temperature. These shippers feature a range of capabilities that ensure the highest safety and security of valuable samples as they are transported via air or ground.

Features:
  • System is approved for worldwide shipment by UN and IATA
  • Innovative material absorbs liquid nitrogen to prevent spillage during shipment
  • Eight-, 14- and 21-day liquid nitrogen holding times allow specimens to be safely shipped while preserving sample integrity
  • Canister safely holds biological materials in shipper
  • Lockable lid with internal security compartment provides protection and sample isolation
  • Cryovials wrapped in a fiber absorbent material to absorb sample if spillage occurs
  • System features lightweight aluminum design and convenient pail-style handle, and is easily transported via most common carriers

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,979.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height19.4 in
Weight29 lbs
Exterior Diameter8.7 in
Canister Diameter1.8 in
Neck Diameter2.0 in
Canister Height11 in

Product Details

TypeCryogenic Equipment
ColorWhite
LN2 Capacity (Liters)4.3 L
Static Holding Time21 Days
Straw Capacity120
Includes1 Canister
Static Evaporation Rate0.2 Liters / Day
MaterialAluminum
Number of Canisters1
DescriptionArctic Express Shipping System
Package Quantity1
Manufacturers Part NumberCY50905
Vial Capacity48 x 2mL
BrandThermo Scientific

Warranty

Warranty1 Year on Parts, 3 Years on Vacuum

Compliance & Certifications

CertificationsCE Marked