Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Bonar Plastics

Model # :WBB1926578

MPN #: 1936400M93000

Bonar Plastics Polar Insulated Box Lid for PB2145 - 48"L x 43"W x 3"H, Blue

Product Description
Bonar Plastics Polar Insulated Bin Lid 966C-50197 - 48"L x 43"W x 3"H, Blue

The Polar Bin Lid is constructed with polyethylene and is insulated with polyurethane insulation. The Polar lid has protected tie-downs to make sure that the contents of your bin stay in the bin.

Features:
  • Cover recesses that engage the container feet to create a stable stack


PROMOTIONAL PRICE
$325.10

was $419.95
Save $94.85 (23%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width43 in
Height3 in
Weight37 lbs

Product Details

Assembly RequiredNo
TypeDouble Wall Insulated
ColorBlue
Accessory TypeCover and Lid
MaterialPolyethelene
DescriptionPolar Bin Lid
Package Quantity1
Manufacturers Part Number1936400M93000
BrandBonar Plastics

Warranty

Warranty5 yr