Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bonar Plastics

Model # :WBB3239717

MPN #: 34000044

Bonar Plastics 3 Sided Acrylic Sneeze Guard for Polar Ice Tray Kiosk

Product Description
3-sided acrylic retail display sneeze guard for Polar ice tray kiosk.
  • Ideal for ice cream, frozen food, dry ice & pharmaceutical distribution.
  • Also used for retail display application, catering, concessions, special events.
  • Bonar Plastics approved part. Any generic substitute installed on a Bonar Plastics bin or container may invalidate product warranty protection.
  • PRICE
    $455.95

    1
    1
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length46 in
    Width38 in
    Height25 in

    Product Details

    MaterialAcrylic
    Package Quantity1
    ColorClear
    Manufacturers Part Number34000044
    BrandBonar Plastics